Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES GTX MX TIMING BELT GTX2400-8MX-30
GATES GTX MX TIMING BELT GTX2400-8MX-30
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2400 8MX 30
rubix:
101A3916
manufacturer :
9327-50498
ean:
5414465182334
Technical specifications
Profile
8MX
Primitive length
2400
mm
Belt width
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES GTX MX TIMING BELT GTX2400-8MX-30
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
2400
mm
Belt width
30
mm
Pitch
8
mm
Material
CR
Number of teeth
300
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
203.82
excl. VAT
/
Each
£
244.58
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES SYNCH BELT GT3 280 5MGT 25
OPTIBELT 535 5MHP 25 1802396
GATES HTD BELT 8M PITCH HTD 1064 8M 30
GATES HTD BELT 8M PITCH HTD 512 8M 20
OPTIBELT 265 5MHP 15 1962379
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2828 37 9239-05202
OPTIBELT 352 8M 85 1807328
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1260 20 9239-04090
OPTIBELT HTD TIMING BELT 640 5M 977ZA
GATES SYNCH BELT GT3 513 3MGT 9
GATES HTD BELT 8M PITCH HTD 1160 8M 50
OPTIBELT 624 8M 85 1994922
OPTIBELT 1760-8MHP-20 HIGH POWER TIMING BELT 1760 LONG X 20 WIDE
OPTIBELT 966 14MHP 85 1990427
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1190 68