References
Optibelt:2240 8M 85 HIPO
Rubix:266A3888
Manufacturer :1082453
EAN:4044978562852

Product details : OPTIBELT 2240 8M 85 HIPO 1082453
HTD-2240-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2240 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 280 |
Show UNSPSC/ECL@SS
£ 181.76 excl. VAT
/ Each
£ 218.11 incl. VAT
- Usually arrives within 14 working days
