References
Optibelt:2248 8M 20 HIPO
Rubix:266A3889
Manufacturer :1082455
EAN:4044978562876

Product details : OPTIBELT 2248 8M 20 HIPO 1082455
HTD-2248-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2248 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 281 |
Show UNSPSC/ECL@SS
£ 41.31 excl. VAT
/ Each
£ 49.57 incl. VAT
- Usually arrives within 14 working days
