GATES 923902220 POLYCHAIN CARBON VOLT SYNCHRO BELT PCV 8MGT 1760 36
Poly Chain Carbon Volt Timing Belt
See technical informationSee documentsReferences
Gates:PCV 8MGT 1760 36
Rubix:103A6792
Manufacturer :923902220
EAN:5414465491764



Documents
Product details : GATES 923902220 POLYCHAIN CARBON VOLT SYNCHRO BELT PCV 8MGT 1760 36
The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.
The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain Carbon Volt belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates Poly Chain GT sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.
Strengths
•High power capacity and performance with a lightweight, clean-running construction
Curvilinear tooth profle for improved stress distribution and higher overall loading
Carbon fiber reinforcement for high strength and length stability
Equivalent capacity to roller chain drives in the same width
Supports a maintenance-free, energy saving operation
Moisture, chemical, pollutant, and abrasion resistant
Perfect fit on Poly Chain® GT profile pulleys
Provides fast ROI on drive conversions
Patented design and construction
Fast drive conversion payback
Suited for use with back idlers
Quieter than roller chain drives
Efficiencies up to 99%
Curvilinear tooth profle for improved stress distribution and higher overall loading
Carbon fiber reinforcement for high strength and length stability
Equivalent capacity to roller chain drives in the same width
Supports a maintenance-free, energy saving operation
Moisture, chemical, pollutant, and abrasion resistant
Perfect fit on Poly Chain® GT profile pulleys
Provides fast ROI on drive conversions
Patented design and construction
Fast drive conversion payback
Suited for use with back idlers
Quieter than roller chain drives
Efficiencies up to 99%
Applications
Power Transmission
Technical specifications
Attributes
| Logistic Weight | 0,29 g |
|---|---|
| Profile | 8mgt |
| Primitive length | 1760 mm |
| Belt width | 36 mm |
| Material | polyurethane |
| Pitch | 8 mm |
| Number of teeth | 220 |
Show UNSPSC/ECL@SS
£ 355.56 excl. VAT
/ Each
£ 426.67 incl. VAT
- Usually arrives within 14 working days
