References
Optibelt:632 8M 20
Rubix:263A9335
Manufacturer :1922236
EAN:4014486053371




Documents
Product details : OPTIBELT 632-8M-20 TIMING BELT
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 632 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 79 |
Show UNSPSC/ECL@SS
£ 12.34 excl. VAT
/ Each
£ 14.81 incl. VAT
- Usually arrives within 14 working days
