References
Optibelt:2600 8M 85 HIPO
Rubix:266A3904
Manufacturer :1082492
EAN:4044978563248

Product details : OPTIBELT 2600 8M 85 HIPO 1082492
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2600 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 325 |
Show UNSPSC/ECL@SS
£ 202.07 excl. VAT
/ Each
£ 242.48 incl. VAT
- Usually arrives within 14 working days
