References
Optibelt:2800 8M 30 HIPO
Rubix:266A3906
Manufacturer :1082496
EAN:4044978563286

Product details : OPTIBELT 2800 8M 30 HIPO 1082496
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2800 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Number of teeth | 350 |
Show UNSPSC/ECL@SS
£ 75.75 excl. VAT
/ Each
£ 90.90 incl. VAT
- Usually arrives within 14 working days
