References
Optibelt:3280 8M 85 HIPO
Rubix:266A3916
Manufacturer :1082516
EAN:4044978563484

Product details : OPTIBELT 3280 8M 85 HIPO 1082516
HTD-3280-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 3280 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 410 |
Show UNSPSC/ECL@SS
£ 280.03 excl. VAT
/ Each
£ 336.04 incl. VAT
- Usually arrives within 14 working days
