References
Optibelt:2000 8M 50 HIPO
Rubix:266A3871
Manufacturer :1082419
EAN:4044978562517

Product details : OPTIBELT 2000 8M 50 HIPO 1082419
HTD-2000-8M-50 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2000 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 250 |
Show UNSPSC/ECL@SS
£ 94.17 excl. VAT
/ Each
£ 113.00 incl. VAT
- Usually arrives within 14 working days
