References
Optibelt:1056 8M 20 HIPO
Rubix:266A3741
Manufacturer :1082142
EAN:4044978559746

Product details : OPTIBELT 1056 8M 20 HIPO 1082142
HTD-1056-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1056 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 132 |
Show UNSPSC/ECL@SS
£ 22.99 excl. VAT
/ Each
£ 27.59 incl. VAT
- Usually arrives within 14 working days
