References
Optibelt:376 8M 85 HIPO
Rubix:266A3616
Manufacturer :1081802
EAN:4044978556349

Product details : OPTIBELT 376 8M 85 HIPO 1081802
HTD-376-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 376 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 47 |
Show UNSPSC/ECL@SS
£ 49.90 excl. VAT
/ Each
£ 59.88 incl. VAT
- Usually arrives within 14 working days
