References
Optibelt:440 8M 85 HIPO
Rubix:266A3628
Manufacturer :1081838
EAN:4044978556707

Product details : OPTIBELT 440 8M 85 HIPO 1081838
HTD-440-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 440 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 55 |
Show UNSPSC/ECL@SS
£ 53.37 excl. VAT
/ Each
£ 64.04 incl. VAT
- Usually arrives within 14 working days
