References
Optibelt:512 8M 20 HIPO
Rubix:266A3633
Manufacturer :1081853
EAN:4044978556851

Product details : OPTIBELT 512 8M 20 HIPO 1081853
HTD-512-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 512 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 64 |
Show UNSPSC/ECL@SS
£ 13.86 excl. VAT
/ Each
£ 16.63 incl. VAT
- Usually arrives within 14 working days
