References
Optibelt:512 8M 85 HIPO
Rubix:266A3636
Manufacturer :1081862
EAN:4044978556943

Product details : OPTIBELT 512 8M 85 HIPO 1081862
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 512 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 64 |
Show UNSPSC/ECL@SS
£ 59.02 excl. VAT
/ Each
£ 70.82 incl. VAT
- Usually arrives within 14 working days
