GATES 92930700 POWERGRIP HTD SYNCHRONOUS BELT 2000-20M-115
PowerGrip HTD
See technical informationSee documentsReferences
Gates:HTD 2000 20M 115
Rubix:102A0646
Manufacturer :92930700
EAN:5412571276756

Documents
Product details : GATES 92930700 POWERGRIP HTD SYNCHRONOUS BELT 2000-20M-115
Rubber synchronous belt with HTD tooth profile. The tensile cords provide the required strength, but are at the same time, extremely flexible and resistance to elongation. Special round teeth improve the load distribution and permit a heavier loading. Economical in use. Lubrication and post-tensioning as a result of stretch and wear are unnecessary.
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
| Profile | 20m |
|---|---|
| Primitive length | 2000 mm |
| Belt width | 115 mm |
| Material | chloroprene |
| Pitch | 20 mm |
| Number of teeth | 100 |
Show UNSPSC/ECL@SS
£ 1,169.10 excl. VAT
/ Each
£ 1,402.92 incl. VAT
- Usually arrives within 14 working days
