GATES 923906150 POLYCHAIN CARBON VOLT SYNCHRO BELT PCV 14MGT 2100 68
Timing Belt
See technical informationReferences
Gates:PCV 14MGT 2100 68
Rubix:103A8149
Manufacturer :923906150
EAN:5414465493645

Product details : GATES 923906150 POLYCHAIN CARBON VOLT SYNCHRO BELT PCV 14MGT 2100 68
Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments.
Strengths
•High power capacity and performance with a lightweight, clean-running construction
Equivalent capacity to roller chain drives in the same width
Supports a maintenance-free, energy saving operation
Patented design and construction
Quieter than roller chain drives
Equivalent capacity to roller chain drives in the same width
Supports a maintenance-free, energy saving operation
Patented design and construction
Quieter than roller chain drives
Applications
Agriculture;Petrochemical Industries
Technical specifications
Attributes
| Logistic Weight | 1,118 g |
|---|---|
| Profile | 14mgt |
| Primitive length | 2100 mm |
| Belt width | 68 mm |
| Material | polyurethane |
| Pitch | 14 mm |
| Number of teeth | 150 |
Show UNSPSC/ECL@SS
£ 1,469.60 excl. VAT
/ Each
£ 1,763.52 incl. VAT
- Usually arrives within 14 working days
