References
Optibelt:520 8M 50 HIPO
Rubix:266A3639
Manufacturer :1081871
EAN:4044978557032

Product details : OPTIBELT 520 8M 50 HIPO 1081871
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 520 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 65 |
Show UNSPSC/ECL@SS
£ 35.44 excl. VAT
/ Each
£ 42.53 incl. VAT
- Usually arrives within 14 working days
