References
Optibelt:600 8M 85 HIPO
Rubix:266A3656
Manufacturer :1081935
EAN:4044978557674

Product details : OPTIBELT 600 8M 85 HIPO 1081935
HTD-600-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 600 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 75 |
Show UNSPSC/ECL@SS
£ 64.90 excl. VAT
/ Each
£ 77.88 incl. VAT
- Usually arrives within 14 working days
