References
Optibelt:576 8M 30 HIPO
Rubix:266A3650
Manufacturer :1081904
EAN:4044978557360

Product details : OPTIBELT 576 8M 30 HIPO 1081904
HTD-576-8M-30 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 576 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 72 |
Show UNSPSC/ECL@SS
£ 22.25 excl. VAT
/ Each
£ 26.70 incl. VAT
- Usually arrives within 14 working days
