OPTIBELT 1160 8M 20 HIPO 1082190

OMEGA High Power

See technical information
References
Optibelt:1160 8M 20 HIPO
Rubix:266A3761
Manufacturer :1082190
EAN:4044978560223
brand logo
Technical specifications
Profile8m
Primitive length1160 mm
Belt width20 mm
See all Specifications

Product details : OPTIBELT 1160 8M 20 HIPO 1082190


Technical specifications


Attributes
Profile8m
Primitive length1160 mm
Belt width20 mm
Pitch8 mm
Number of teeth145
Show UNSPSC/ECL@SS
£ 24.44 excl. VAT
/ Each
£ 29.33 incl. VAT
  • Usually arrives within 14 working days