GATES 9232-50117 TP GT2 1610 14MGT 85


Twin Power Belt

References
gates:TP GT2 1610 14MGT 85
rubix:269A7778
manufacturer :9232-50117
ean:5414465086458
brand logo
brand logo
Technical specifications
Profile14mgt2
Primitive length1610 mm
Belt width85 mm
See all Specifications

Product details : GATES 9232-50117 TP GT2 1610 14MGT 85


The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. The Twin Power GT2 belt has twice as much transfer power as Twin Power HTD belts. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.

Strengths

• High power transmission.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.

Technical specifications


Attributes
Profile14mgt2
Primitive length1610 mm
Belt width85 mm
Pitch14 mm
Materialcr
Number of teeth115
Height5.82 mm
Show UNSPSC/ECL@SS
£ 1,717.60 excl. VAT
/ Each
£ 2,061.12 incl. VAT
  • Usually arrives within 14 working days