GATES 927509100 POLYCHAIN GT2 SYNCHRO BELT PC2 8MGT 2000 62
Poly Chain GT2 Timing Belt
See technical informationSee documentsReferences
Gates:PC2 8MGT 2000 62
Rubix:102A8264
Manufacturer :927509100
EAN:5412571231854



Documents
Product details : GATES 927509100 POLYCHAIN GT2 SYNCHRO BELT PC2 8MGT 2000 62
Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.
Poly Chain GT2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain GT2 operates on Poly Chain GT pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain GT2 drives over a long and reliable service life.
Strengths
•Can transmit up to 100% of its maximum rated load from either side of the belt, alternatively, it can transmit a load on both sides - provided the sum of the loads does not exceed the maximum capacity
Free of lubrication and maintenance
Free of lubrication and maintenance
Applications
Paper and textile industries
Technical specifications
Attributes
| Profile | 8mgt |
|---|---|
| Primitive length | 2000 mm |
| Belt width | 62 mm |
| Material | rubber |
| Pitch | 8 mm |
| Number of teeth | 2000 |
Show UNSPSC/ECL@SS
£ 681.28 excl. VAT
/ Each
£ 817.54 incl. VAT
- Usually arrives within 14 working days
