References
Optibelt:608 8M 50 HIPO
Rubix:266A3659
Manufacturer :1081945
EAN:4044978557773

Product details : OPTIBELT 608 8M 50 HIPO 1081945
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 608 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 76 |
Show UNSPSC/ECL@SS
£ 38.52 excl. VAT
/ Each
£ 46.22 incl. VAT
- Usually arrives within 14 working days
