Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50060 GTX 520 8MX 85
GATES 9327-50060 GTX 520 8MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 520 8MX 85
rubix:
270A0570
manufacturer :
9327-50060
ean:
5414465176227
Technical specifications
Profile
8MX
Primitive length
520
mm
Belt width
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50060 GTX 520 8MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
520
mm
Belt width
85
mm
Pitch
8
mm
Material
CR
Number of teeth
65
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
162.52
excl. VAT
/
Each
£
195.02
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES GT4 2200 8MGT 30 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 800 5M 977ZA
OPTIBELT 1400 14M 85 HIPO 1082571
GATES POLY CHAIN CARBON VOLT PCV 14MGT 4326 37 9239-05309
GATES PC2 8MGT 720 12 8MPC2-720-12 POLYCHAIN2 BELT 8M
OPTIBELT 1092 14M 115 1942598
MECALINE 1584.8M440 894900
OPTIBELT 1025 5M 9 1906813
MECALINE 560H440 894955
GATES 9327-50343 GTX 1424 8MX 40
OPTI 2800-8MDC-62 TIMING BELT DELTA CARBON
OPTIBELT 1760 8M 50 HIPO 1082387
GATES SYNCH BELT GT3 150 3MGT 6
OPTIBELT 1680 8M 30 HIPO 1082361
GATES 9293-42661 HTD 171 3M 9