GATES 929390097 POWERGRIP HTD SYNCHRONOUS BELT 265-5M-9
Rubber Synchronous Belt
See technical informationSee documentsReferences
Gates:HTD 265 5M 9
Rubix:103A0062
Manufacturer :929390097
EAN:5412571315370

Documents
Product details : GATES 929390097 POWERGRIP HTD SYNCHRONOUS BELT 265-5M-9
The curvilinear PowerGrip® HTD® tooth geometry eliminates stress concentration at tooth roots and allows higher power capacity and longer life. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.
Strengths
•No slippage PowerGrip HTD belt teeth mesh smoothly with pulley grooves, reducing speed variations
Wide speed range
Economical operation. No lubrication needed, no need for adjustment due to stretch and wear
High mechanical efficiency. The belt construction minimises heat build-up and, since friction is not required to transmit the load, belt tensions are reduced
Constant driven speeds
Long trouble-free service life (because of excellent abrasion resistance) in many applications where metal components like chains and gears wear out in a matter of months
Wide speed range
Economical operation. No lubrication needed, no need for adjustment due to stretch and wear
High mechanical efficiency. The belt construction minimises heat build-up and, since friction is not required to transmit the load, belt tensions are reduced
Constant driven speeds
Long trouble-free service life (because of excellent abrasion resistance) in many applications where metal components like chains and gears wear out in a matter of months
Technical specifications
Attributes
| Profile | htd tooth |
|---|---|
| Primitive length | 265 mm |
| Belt width | 9 mm |
| Material | rubber |
| Pitch | 5 mm |
| Number of teeth | 265 |
Show UNSPSC/ECL@SS
£ 6.81 excl. VAT
/ Each
£ 8.17 incl. VAT
- Usually arrives within 14 working days
