References
Optibelt:624 8M 85 HIPO
Rubix:266A3664
Manufacturer :1081960
EAN:4044978557926

Product details : OPTIBELT 624 8M 85 HIPO 1081960
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 624 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 78 |
Show UNSPSC/ECL@SS
£ 67.37 excl. VAT
/ Each
£ 80.84 incl. VAT
- Usually arrives within 14 working days
