Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50216 GTX 1000 8MX 40
GATES 9327-50216 GTX 1000 8MX 40
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1000 8MX 40
rubix:
270A0635
manufacturer :
9327-50216
ean:
5414465180316
Technical specifications
Profile
8MX
Primitive length
1000
mm
Belt width
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50216 GTX 1000 8MX 40
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1000
mm
Belt width
40
mm
Pitch
8
mm
Material
CR
Number of teeth
125
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.53
excl. VAT
/
Each
£
145.84
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES HTD 5000 20M 230 BELT PITCH
GATES PPT GT4 640 8MGT 2800 POWERGRIP GT4
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3136 20 9239-04224
GATES 9275-09055 PC2 8MGT 1040 36
GATES 9327-50640 GTX 1890 14MX 40
GATES 3M HTDSLEEVE HTD 180 3M 2800
GATES HTDBELT5MPITCH HTD 560 5M 25
OPTIBELT 424 8M 20 HIPO 1081817
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2240 37
OPTIBELT 1224 8MHP 30 1949603
OPTIBELT 1520 8M 50 HIPO 1082331
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1000 36 9239-02125
GATES GT4 1760 8MGT 50 POWERGRIP GT4
GATES HTD BELT 14M PITCH HTD 1778 14M 55
OPTIBELT 1552 8M 50 HIPO 1082339