Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50033 GTX 424 8MX 40
GATES 9327-50033 GTX 424 8MX 40
PowerGrip GTX Synchronous Belt
References
gates:
GTX 424 8MX 40
rubix:
270A0771
manufacturer :
9327-50033
ean:
5414465942457
Technical specifications
Profile
8MX
Primitive length
424
mm
Belt width
40
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-50033 GTX 424 8MX 40
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
424
mm
Belt width
40
mm
Pitch
8
mm
Material
CR
Number of teeth
53
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.14
excl. VAT
/
Each
£
80.57
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 1184 8M 85 1870865
GATES 9327-50214 GTX 1000 8MX 20
GATES HTD 3800 20M 115 BELT 20MM PITCH
GATES SYNCH BELT GT3 750 5MGT 9
GATES 9327-50409 GTX 1696 8MX 85
OPTIBELT 615 D5M 2577TD HTD TIMING BELT D615-5M-25MM
GATES HTDBELT5MPITCH HTD 860 5M 25
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2590 20 9239-04185
OPTIBELT 620 5M 15 1958912
OPTIBELT 3500 14MHP 170 1765478
MECALINE 680.8M440 894866
GATES GT4 4326 14MGT 170 POWERGRIP GT4
GATES HTD BELT 8M PITCH HTD 1696 8M 50
OPTIBELT 536 8M 30 HIPO 1081880
OPTIBELT 2504 8M 85 1963568