References
Optibelt:640 8M 20 HIPO
Rubix:266A3665
Manufacturer :1081974
EAN:4044978558060

Product details : OPTIBELT 640 8M 20 HIPO 1081974
HTD-640-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 640 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 80 |
Show UNSPSC/ECL@SS
£ 16.22 excl. VAT
/ Each
£ 19.46 incl. VAT
- Usually arrives within 14 working days
