GATES 940055223 POWERGRIP GT3 SYNCHRONOUS BELT 2100-5MGT3-25

PowerGrip GT3 Belt

See technical information
References
Gates:GT3 2100 5MGT 25
Rubix:101A6332
Manufacturer :940055223
EAN:5414465313202
brand logo
Technical specifications
Profile5mgt
Primitive length2100 mm
Belt width25 mm
See all Specifications

Product details : GATES 940055223 POWERGRIP GT3 SYNCHRONOUS BELT 2100-5MGT3-25


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
Profile5mgt
Primitive length2100 mm
Belt width25 mm
Materialchloroprene
Pitch5 mm
Number of teeth420
Show UNSPSC/ECL@SS
£ 79.51 excl. VAT
/ Each
£ 95.41 incl. VAT
  • Usually arrives within 14 working days