References
Optibelt:440 8M 50 HIPO
Rubix:266A3627
Manufacturer :1081835
EAN:4044978556677

Product details : OPTIBELT 440 8M 50 HIPO 1081835
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 440 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 55 |
Show UNSPSC/ECL@SS
£ 31.43 excl. VAT
/ Each
£ 37.72 incl. VAT
- Usually arrives within 14 working days
