References
Optibelt:712 8M 30 HIPO
Rubix:266A3678
Manufacturer :1082000
EAN:4044978558329

Product details : OPTIBELT 712 8M 30 HIPO 1082000
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 712 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Number of teeth | 89 |
Show UNSPSC/ECL@SS
£ 26.13 excl. VAT
/ Each
£ 31.36 incl. VAT
- Usually arrives within 14 working days
