GATES 92970848 TWIN POWER SYNCHRONOUS BELT TP-475-5M-25
HTD Twin Power Timing Belt
See technical informationReferences
Gates:TP HTD 475 5M 25
Rubix:100A4086
Manufacturer :92970848
EAN:5400608266450

Product details : GATES 92970848 TWIN POWER SYNCHRONOUS BELT TP-475-5M-25
Gates PowerGrip HTD Twin Power synchronous belts are designed to perform at high speeds and in extreme temperatures, with a larger tooth profile for increased performance capacity. They have nylon facing on both tooth sides to provide equal high load carrying capabilities between the sides.
Strengths
- Fibreglass tensile cords provide high strength durability, excellent flex life, and high resistance to elongation
- Neoprene body resists against wear from grime, grease, oil and moisture
- Temperature Range: -30°C to +100°C
- Neoprene body resists against wear from grime, grease, oil and moisture
- Temperature Range: -30°C to +100°C
Technical specifications
Attributes
| Profile | 5m |
|---|---|
| Primitive length | 475 mm |
| Belt width | 25 mm |
| Material | chloroprene |
| Pitch | 5 mm |
| Number of teeth | 95 |
Show UNSPSC/ECL@SS
£ 110.01 excl. VAT
/ Each
£ 132.01 incl. VAT
- Usually arrives within 14 working days
