References
Optibelt:1400 8M 30 HIPO
Rubix:266A3810
Manufacturer :1082297
EAN:4044978561299

Product details : OPTIBELT 1400 8M 30 HIPO 1082297
HTD-1400-8M-30 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1400 mm |
| Belt width | 30 mm |
| Material | rubber |
| Pitch | 8 mm |
| Number of teeth | 175 |
Show UNSPSC/ECL@SS
£ 42.07 excl. VAT
/ Each
£ 50.48 incl. VAT
- Usually arrives within 14 working days
