References
Optibelt:720 8M 50 HIPO
Rubix:266A3683
Manufacturer :1082009
EAN:4044978558411

Product details : OPTIBELT 720 8M 50 HIPO 1082009
HTD-720-8M-50 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 720 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 90 |
Show UNSPSC/ECL@SS
£ 43.66 excl. VAT
/ Each
£ 52.39 incl. VAT
- Usually arrives within 14 working days
