Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES GTX 2000 8MX 30 POLYCHAIN BELT
GATES GTX 2000 8MX 30 POLYCHAIN BELT
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2000 8MX 30
rubix:
202A5296
manufacturer :
9327-50459
ean:
5414465181702
Technical specifications
Profile
8MX
Primitive length
2000
mm
Belt width
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES GTX 2000 8MX 30 POLYCHAIN BELT
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
2000
mm
Belt width
30
mm
Pitch
8
mm
Material
CR
Number of teeth
250
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
173.43
excl. VAT
/
Each
£
208.12
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES 9327-50297 GTX 1224 8MX 65
GATES SYNCH BELT GT3 330 5MGT 15
GATES HTD BELT 8M PITCH HTD 760 8M 50
GATES TIMING BELT 304-2MGT3-9
OPTIBELT 1360 8MHP 85 1901031
OPTIBELT 2100 14MHP 85 1578549
OPTIBELT 1610 14M 85 HIPO 1082611
GATES HTD BELT 5M PITCH HTD 425 5M 9
OPTIBELT 1520 8M 8577ZA HTD TIMING BELT 1520-8M-85MM
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1610 68 9239-06115
GATES SYNCH BELT GT3 426 3MGT 9
GATES GTX 1200 8MX 30 POLYCHAIN BELT
OPTIBELT 390 3M 9 1820342
MEGADYNE 1000RPP820 TIMING BELT
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1890 90 9239-07135