OPTIBELT 840 8M 50 1808633

OMEGA 8M

See technical information

References

Optibelt:840 8M 50
Rubix:265A9429
Manufacturer :1808633
EAN:4014486054187
brand logo

Technical specifications

Profile8m
Primitive length840 mm
Belt width50 mm
See all Specifications

Product details : OPTIBELT 840 8M 50 1808633


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile8m
Primitive length840 mm
Belt width50 mm
Materialchloroprene
Pitch8 mm
Number of teeth105
£ 36.93 excl. VAT
/ Each
£ 44.32 incl. VAT
  • Usually arrives within 14 working days