OPTIBELT 912 8M 85 HIPO 1082099

OMEGA High Power

See technical information
References
Optibelt:912 8M 85 HIPO
Rubix:266A3720
Manufacturer :1082099
EAN:4044978559319
brand logo
Technical specifications
Profile8m
Primitive length912 mm
Belt width85 mm
See all Specifications

Product details : OPTIBELT 912 8M 85 HIPO 1082099


Technical specifications


Attributes
Profile8m
Primitive length912 mm
Belt width85 mm
Pitch8 mm
Number of teeth114
Show UNSPSC/ECL@SS
£ 86.08 excl. VAT
/ Each
£ 103.30 incl. VAT
  • Usually arrives within 14 working days