GATES HTDBELT3MPITCH HTD 552 3M 15


PowerGrip HTD Synchronous Belt

References
gates:HTD 552 3M 15
rubix:103A3637
manufacturer :9293-40855
ean:5412571283242
brand logo
brand logo
Technical specifications
Profile3m htd
Primitive length552 mm
Belt width15 mm
See all Specifications

Product details : GATES HTDBELT3MPITCH HTD 552 3M 15


The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.

Strengths

• Long and trouble-free service life.
• Large power range and a large number of speed ratios.

Applications

Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry

Technical specifications


Attributes
Profile3m htd
Primitive length552 mm
Belt width15 mm
Pitch3 mm
Materialcr
Number of teeth184
Height2.4 mm
Show UNSPSC/ECL@SS
£ 12.20 excl. VAT
/ Each
£ 14.64 incl. VAT
  • Usually arrives within 14 working days