GATES 927001148 MINI POLYCHAIN CARBON BELT MPCC 8M 608 21 SPL
Mini Poly Chain GT Carbon Synchronous Belt
See technical informationReferences
Gates:MPCC 8M 608 21 SPL
Rubix:235A0973
Manufacturer :927001148
EAN:5414465637438



Product details : GATES 927001148 MINI POLYCHAIN CARBON BELT MPCC 8M 608 21 SPL
This compact polyurethane synchronous belt opens up new opportunities in the design of conveyor drives and is an alternative to roller chains. Poly Chain® GT Carbon™ does not require lubrication or tensioning and is characterised by low noise levels even at high transport speeds. The special construction is highly resistant to aggressive influences such as dust, oil and chemicals.
This compact polyurethane synchronous belt opens up new opportunities in the design of conveyor drives and is an alternative to roller chains. Mini Poly Chain GT Carbon does not require lubrication or tensioning and is characterised by low noise levels even at high transport speeds. The special construction is highly resistant to aggressive in?uences such as dust, oil and chemicals.
Strengths
•Cut Maintenance and downtime
Carbon cords easily handle shock loads
Functions on fixed center drives
No lubrication required
Smooth running roller conveyor
Inert to most acids, chemicals and water
No need for constant re-tensioning
On demand available in PowerPainT™ construction,
To eliminate paint contamination risk
Perfect fit on Poly Chain® GT profile pulleys
Carbon cords easily handle shock loads
Functions on fixed center drives
No lubrication required
Smooth running roller conveyor
Inert to most acids, chemicals and water
No need for constant re-tensioning
On demand available in PowerPainT™ construction,
To eliminate paint contamination risk
Perfect fit on Poly Chain® GT profile pulleys
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 608 mm |
| Belt width | 21 mm |
| Material | polyurethane |
| Pitch | 8 mm |
| Number of teeth | 76 |
Show UNSPSC/ECL@SS
£ 99.62 excl. VAT
/ Each
£ 119.54 incl. VAT
- Usually arrives within 14 working days
