References
Optibelt:920 8M 85 HIPO
Rubix:266A3724
Manufacturer :1082107
EAN:4044978559395

Product details : OPTIBELT 920 8M 85 HIPO 1082107
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 920 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 115 |
Show UNSPSC/ECL@SS
£ 86.89 excl. VAT
/ Each
£ 104.27 incl. VAT
- Usually arrives within 14 working days
