References
Optibelt:976 8M 85 HIPO
Rubix:266A3732
Manufacturer :1082123
EAN:4044978559555

Product details : OPTIBELT 976 8M 85 HIPO 1082123
HTD-976-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 976 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 122 |
Show UNSPSC/ECL@SS
£ 91.78 excl. VAT
/ Each
£ 110.14 incl. VAT
- Usually arrives within 14 working days
