References
Optibelt:424 8MHP 20
Rubix:265A9374
Manufacturer :1871972
EAN:4014486188646




Product details : OPTIBELT 424 8MHP 20 1871972
optibelt OMEGA HP Drive belts performance optibelt OMEGA HP drive belts have been specially developed for heavy loads, high-speed transmissions. Improved materials and advanced mechanical engineering form the basis of this high-performance level. The appropriate section is provided for each power transmission requirement. Benefits:maximum precision, exact temperature resistant synchronization from 30 C to 100 C up to 18 times the life span compared to standard drive belts very low generation lightweight loads on bearings without maintenance wear features improved power transmission performance due to reduced transmission size, cost savings up to 2 times the power transmission capacity compared to the standard version Preferred fields of application Textile machines Compressor machine tools Pressed from woodworking machines for paper production
High Performance Timing Belts
Technical specifications
Attributes
| Profile | 8mhp |
|---|---|
| Primitive length | 424 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 53 |
Show UNSPSC/ECL@SS
£ 12.39 excl. VAT
/ Each
£ 14.87 incl. VAT
- Usually arrives within 14 working days
