References
Optibelt:200 S8M 1168 HIPO
Rubix:266A4091
Manufacturer :1081673
EAN:4044978555052

Product details : OPTIBELT 200 S8M 1168 HIPO 1081673
Timing belt Optibelt OMEGA High Power S8M HIPO for high performance: more reliable, quieter and highly efficient. Antistatic (ISO 9563) and resistant to -30 °C/+100 °C.
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 1168 mm |
| Belt width | 200 mm |
| Pitch | 8 mm |
| Material | cr compound with aramid fibers; tooth fabric reinforced with polyamide |
| Number of teeth | 146 |
| Tie beam material | tension cord in glass fiber (glass cord) |
| Height | 5.3 mm |
Show UNSPSC/ECL@SS
£ 25.98 excl. VAT
/ Each
£ 31.18 incl. VAT
- Usually arrives within 14 working days
