References
Optibelt:850 S8M 1552 HIPO
Rubix:266A4118
Manufacturer :1081851
EAN:4044978556837

Product details : OPTIBELT 850 S8M 1552 HIPO 1081851
Timing belt Optibelt OMEGA High Power profile S8M: pitch 8 mm, pitch length 1552 mm, 194 teeth and width 85 mm.
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 1552 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Material | chloroprene (cr) |
| Number of teeth | 194 |
| Tie beam material | fiberglass (fiberglass cords / fiberglass) |
| Height | 5.3 mm |
Show UNSPSC/ECL@SS
£ 136.11 excl. VAT
/ Each
£ 163.33 incl. VAT
- Usually arrives within 14 working days
