References
Optibelt:850 S8M 1256 HIPO
Rubix:266A4102
Manufacturer :1081743
EAN:4044978555755

Product details : OPTIBELT 850 S8M 1256 HIPO 1081743
Synchronous belt optibelt OMEGA High Power S8M 850 with length 1256 mm (157 teeth). High power, low noise and electrical conductivity (ISO 9563).
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 1256 mm |
| Belt width | 850 mm |
| Pitch | 8 mm |
| Material | polychloroprene rubber with aramid fiber reinforcement; tooth reinforcement/protection fabric |
| Number of teeth | 157 |
| Tie beam material | cord/tension member in glass fibers (fibreglass tension cord) |
Show UNSPSC/ECL@SS
£ 121.35 excl. VAT
/ Each
£ 145.62 incl. VAT
- Usually arrives within 14 working days
