References
Optibelt:200 S8M 1200 HIPO
Rubix:266A4095
Manufacturer :1081697
EAN:4044978555298

Product details : OPTIBELT 200 S8M 1200 HIPO 1081697
Synchronous toothed belt Optibelt OMEGA High Power profile S8M: 200 mm width, 1200 mm pitch length, 150 teeth. Reliable and long-lasting.
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 1200 mm |
| Belt width | 200 mm |
| Pitch | 8 mm |
| Material | cr elastomeric compound with aramid fibers; tooth fabric in reinforced polyamide (polyamide reinforced). |
| Number of teeth | 150 |
| Tie beam material | tension cord in glass fiber (glass cord). |
| Height | 5.3 mm |
Show UNSPSC/ECL@SS
£ 26.39 excl. VAT
/ Each
£ 31.67 incl. VAT
- Usually arrives within 14 working days
