References
Optibelt:300 S8M 880 HIPO
Rubix:266A4072
Manufacturer :1082857
EAN:4044978566898

Product details : OPTIBELT 300 S8M 880 HIPO 1082857
Timing belt Optibelt OMEGA High Power profile S8M (pitch 8 mm), 880 mm pitch length and 110 teeth. Efficiency up to 98% and electrically conductive (ISO 9563).
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 880 mm |
| Belt width | 300 mm |
| Pitch | 8 mm |
| Material | polychloroprene (polychloroprene) reinforced with aramid fibers |
| Number of teeth | 110 |
| Tie beam material | glass fibers (tension cord/tension member with counter-twist) |
| Height | 5.3 mm |
Show UNSPSC/ECL@SS
£ 31.08 excl. VAT
/ Each
£ 37.30 incl. VAT
- Usually arrives within 14 working days
