References
Optibelt:300 S8M 1440 HIPO
Rubix:266A4112
Manufacturer :1081821
EAN:4044978556530

Product details : OPTIBELT 300 S8M 1440 HIPO 1081821
Toothed belt Optibelt OMEGA High Power 300 S8M 1440 HIPO (180 teeth). High efficiency up to 98%, limited oil resistance and temperature -30 °C…+100 °C.
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 1440 mm |
| Belt width | 300 mm |
| Pitch | 8 mm |
| Material | polychloroprene (rubber) (elastomeric compound) |
| Number of teeth | 180 |
| Tie beam material | tension cord in fiberglass (counter-twisted fiberglass strands) |
| Height | 5.4 mm |
Show UNSPSC/ECL@SS
£ 45.39 excl. VAT
/ Each
£ 54.47 incl. VAT
- Usually arrives within 14 working days
