References
Optibelt:850 S8M 632 HIPO
Rubix:266A4054
Manufacturer :1082789
EAN:4044978566218

Product details : OPTIBELT 850 S8M 632 HIPO 1082789
Optibelt OMEGA High Power timing belt with S8M profile, width 850 mm and pitch length 632 mm (79 teeth). HiPo, high power.
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 632 mm |
| Belt width | 850 mm |
| Pitch | 8 mm |
| Material | cr elastomer compound (polychloroprene) with aramid fibers; polyamide reinforced fabric (on the teeth). |
| Number of teeth | 79 |
| Tie beam material | tension cord in glass fiber (glass cord). |
| Height | 7.65 mm |
Show UNSPSC/ECL@SS
£ 71.34 excl. VAT
/ Each
£ 85.61 incl. VAT
- Usually arrives within 14 working days
